Shop All Vehicle Bulbs & Lenses
Brightbomb
04065 7.5W; Indicator Light Bulb - White
Mfr # BR137023
Zoro # G703977019
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR137023
- Zoro # G703977019
- UPC # 654204703269
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Features
- 7-1/2W, Indicator Light Bulb
- 71/2S11/W
- 120V
- Color - White
- Standard Base
- 2.25 in. Maximum Overall Length
- 2.25 in. Maximum Overall Length
- 1,500 Average Rated Hours
- 38 Lumens
- Carded.
- Dimension - 5.07 x 3.5 x 1.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- GROTE Battery Tray Group 24 (84-9481)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF877)
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ILC Replacement for ORBITEC 116730 (116730 ORBITEC)
- ILC Replacement for Sylvania 3157a replacement light bulb lamp, 2PK (3157A SYLVANIA)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- ILC Replacement For GE GENERAL ELECTRIC GE 4044 (WW-1VBW-9)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 7328 (7328)
- Brightbomb Automotive Lighting