Shop All Incandescent Light Bulbs
Brightbomb
0400600 25 Watt Frosted Appliance Bulb - pack of 6
Mfr # BR156394
Zoro # G804001835
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR156394
- Zoro # G804001835
- UPC # 654204831405
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Product Type: Appliance Light Bulb
- Watts: 25 watts
- Lumens: 16 lumens
- Dimmable: Yes
- Average Rated Life: 25 hr.
- Three Way Bulb: No
- Bulb Length: 3.38 in.
- Number in Package: 1 pk
- Light Color: Frost White
- Filament: C-9
- Commercial or Residential: Commercial and Residential
- Bulb Base Type: Medium Screw (E26)
- Voltage: 12 volts
- Light Output: 16 lumens
- Maximum Overall Length: 3.38 in.
- Wattage: 25 watts
- Finish: Frosted
- Color Temperature: 27 K
- Bulb Type: A15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- BRIGHTBOMB 5.28 x 1.1 in. 40W 120V Clear Microwave Light Bulb, 6PK (BR30169)
- ILC Replacement for Philips 100a/rs/vs/br 120-130v replacement light bulb lamp, 2PK (100A/RS/VS/BR 120-130V PHILIPS)
- ILC Replacement for Damar 26674b replacement light bulb lamp (26674B DAMAR)
- ILC Replacement For LIGHT BULB LAMP 8838X (WW-2YY9-7)
- ILC Replacement for Grainger 4rzu5 replacement light bulb lamp, 10PK (4RZU5 GRAINGER)
- ILC Replacement for Philips 6S6 120-130v replacement light bulb lamp, 10PK (6S6 120-130V PHILIPS)
- ILC Replacement for CEC Industries 6s6/r/120v replacement light bulb lamp, 2PK (6S6/R/120V CEC INDUSTRIES)
- Brightbomb Incandescent Light Bulbs