Shop All Incandescent Light Bulbs
Brightbomb
03723 15W; 120V; Frosted Tubular Light Bulb
Mfr # BR572747
Zoro # G804106905
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightbomb
- MFR # BR572747
- Zoro # G804106905
- UPC # 723902334751
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- 15W, 120V Frosted Tubular Light Bulb
- 15T6/F/CD
- General Service
- Candelabra Base
- Maximum Overall Length 3-1/16 in.
- 89 Lumens
- 1,000 Average Rated Hours
- Carded.
- Dimension - 8 x 0.82 x 2.5 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ A/C, Yellow (STL44910)
- JUNO LIGHTING JFX LED Tapelight 16ft, 30K, Damp Locati (JFX 24V 200LM 16FT 30K 90CRI DL M60)
- BRIGHTBOMB 5.28 x 1.1 in. 40W 120V Clear Microwave Light Bulb, 6PK (BR30169)
- ILC Replacement for Sylvania 60a21/ts replacement light bulb lamp (60A21/TS SYLVANIA)
- ILC Replacement for GE General Electric G.E 16366 replacement light bulb lamp (16366 GE GENERAL ELECTRIC G.E)
- SYLVANIA Incandescent Lamp, 15 W, B10 Lamp, Candelabra Lamp Base, 65 Lumens, 2850 K Color Temp (13448)
- ILC Replacement for GE General Electric G.E 21950 replacement light bulb lamp (21950 GE GENERAL ELECTRIC G.E)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- ILC Replacement for Eiko 65br40/fl-120v replacement light bulb lamp (65BR40/FL-120V EIKO)
- Brightbomb Incandescent Light Bulbs