Bright-Way 110007 5-Outlet Surge Protector with 2 USB Ports
Mfr # 110007
Zoro # G303900417
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright-Way
- MFR # 110007
- Zoro # G303900417
- UPC # 75877001740
- Country of Origin China
- Category Power Strips
Description
This Bright-Way Surge Protector features 5 grounded plugs protected up to 1200 joules and two 5V USB ports, useful for all kinds of electronics. Plug in your chargers, accessories, and even appliances. Everything you need can plug right into this convenient surge protector. Unlike lots of power strips, this surge protector features spaced outlets so they can accommodate even your larger plugs and adapters. This way, your bulky electronics only occupy the space of one plug and leave room for the rest. Constructed for both aesthetics and functionality, this surge protector is great to keep on your desktop. Don't worry about it cluttering up your thinking space. It is sleek and innovated as to not interfere with your feng shui. Bright-Way electrical supplies is a leading provider of switches, sockets, switch plates, wall taps and extension cords. Every Bright-Way item carries industry certification like UL and ETL. This ever-expanding line of products features new indoor/outdoor multi-plug adaptors with timers that are perfect the holiday season. 15 AMP 125 VAC, 1875 Watts Max. 1200 Joules, USB Output 5V 2.1A.
Includes- (1) Bright-Way 5-Outlet Surge Protector with 2 USB Ports
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- GE Surge Protector Outlet Strip, 6 ft L Cord (36359)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- Bright-Way Extension Cords & Power Strips