Shop All Air Cleaners and Accessories
Bright Dyes
Dye Wax Cone, Red, 4.5 oz, PK6
Mfr # 103060
Zoro # G4049141
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application 100 to 50,000 gal
- Size 4.5 oz
- Dissolves 4 to 5 hr
- Concentration @ 1 PPM 960 gal/Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 103060
- Zoro # G4049141
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 4.5 oz |
Container Size | 4.5 oz |
Details
Item | Dye Wax Cone |
Color | Red |
Application | 100 to 50,000 gal |
Dissolves | 4 to 5 hr |
Concentration @ 1 PPM | 960 gal/Cone |
Form | Wax |
Dissolution Time | 4 to 5 hr |
Detectability | Less Than100 ppb |
Dye Type | Water Tracing Dye |
Description
Dye Wax Cone, Dye Type Water Tracing Dye, Color Red, Form Wax, Container Size 4.5 oz, Coverage 960 gal (Cone), Dissolution Time 4 to 5 hr, Detectability less than 100 ppb, Application 100 to 50,000 gal, Package Quantity 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Internal Drain Kit (IDK)
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- THERNLUND Hs2 Power Venter For Gas Or Oil (HS2)
- DURAVENT 3"-4" BVENT Round Support (3BVRS4)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Blue, 1 lb (105005)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- Bright Dyes Air Cleaners and Accessories