Shop All Air Cleaners and Accessories
Bright Dyes
Dye Wax Cone, Fl Orange, 4.5 oz, PK6
Mfr # 103066
Zoro # G4745422
product price: $220.99
/pk 6, $36.83/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Concentration @ 1 PPM 600 gal/Cone
- Application 100 to 50,000 gal
- Size 4.5 oz
- Dissolves 4 to 5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 103066
- Zoro # G4745422
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 4.5 oz |
Container Size | 4.5 oz |
Details
Item | Dye Wax Cone |
Color | Orange |
Concentration @ 1 PPM | 600 gal/Cone |
Application | 100 to 50,000 gal |
Dissolves | 4 to 5 hr |
Form | Wax |
Detectability | Less Than100 ppb |
Fluorescent | Yes |
Dissolution Time | 1.5 hr |
Dye Type | Water Tracing Dye |
NSF Certified | Yes |
Description
Dye Wax Cone, Dye Type Water Tracing Dye, Color Orange, Form Wax, Container Size 4.5 oz, Coverage 600 gal (Strong Visual), 6,000 gal (Light Visual), Dissolution Time 1.5 hr, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Examine Water Movement, Current, Flow (In springs, streams, lakes etc.), Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation), Standards ANSI; NSF, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B61 Browning Super Grip Belt (B61)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x29", MERV 13 (2JVF8)
- COPELAND Id To 1 1/4 Adapter (998-0034-01)
- ELECTROLUX MAJOR APPLIANCES Frigidaire Window Air Conditioner Cool Only 25,000 BTU, 230V, EStar (FHWC253WB2)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Gallon (106001-01G)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Red, 1 lb (105403)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- Bright Dyes Air Cleaners and Accessories