Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Tablet, Fl Red, PK200
Mfr # 101103
Zoro # G4145005
original price:
$56.89
4% off
new price: $54.19
/pk 200, $0.27/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Dissolves 3 to 6 min
- Standards ANSI; NSF
- Size 200 Tablets
- Application Closed Loop Leak Detection, Illicit Downspout Connections, Plumbing Leak Detection, Septic Inspections, Sewer and Drain Connections, Toilet Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 101103
- Zoro # G4145005
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 200 Tablets |
Container Size | 1.05 g |
Details
Item | Dye Tracer Tablet |
Color | Red |
Dissolves | 3 to 6 min |
Standards | ANSI; NSF |
Application | Closed Loop Leak Detection, Illicit Downspout Connections, Plumbing Leak Detection, Septic Inspections, Sewer and Drain Connections, Toilet Leak Detection |
Concentration @ 1 PPM | 60 gal/Tablet |
Coverage | 60 gal (Strong Visual), 604 gal (Light Visual) |
NSF Certified | Yes |
Dissolution Time | 3 to 6 min |
Dye Type | Water Tracing Dye |
Detectability | Less Than100 ppb |
Fluorescent | Yes |
Form | Tablet |
Description
Dye Tracer Tablet, Dye Type Water Tracing Dye, Color Red, Form Tablet, Container Size 1.05 g, Coverage 60 gal (Strong Visual), 604 gal (Light Visual), Dissolution Time 3 to 6 min, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Closed Loop Leak Detection, Illicit Downspout Connections, Plumbing Leak Detection, Septic Inspections, Sewer and Drain Connections, Toilet Leak Detection, Standards ANSI; NSF, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- DANFOSS Valve 3/8"X1/2"X1/4" R404A/R507 Txv (068U1761)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- BRIGHT DYES Dye Tracer Powder, Fl Orange, 1 lb (105006)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Blue, 1 lb (105005)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- Bright Dyes Air Cleaners and Accessories