Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Powder, Fluorescent Blue, 1 lb
Mfr # 105005
Zoro # G3928023
original price:
$173.40
7% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Cooling Towers, Flow Studies, Lakes, Rivers, Ponds, Leak Detection In Large Closed Loop Systems, Power Plant Piping, Sewer and Drain Connections
- Size 1 lb
- Standards ANSI; NSF
- Dissolves 3 to 6 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 105005
- Zoro # G3928023
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Dye Tracer Powder |
Color | Blue |
Application | Cooling Towers, Flow Studies, Lakes, Rivers, Ponds, Leak Detection In Large Closed Loop Systems, Power Plant Piping, Sewer and Drain Connections |
Standards | ANSI; NSF |
Dissolves | 3 to 6 min |
Concentration @ 1 PPM | 1 lb to 120,000 gal |
Coverage | 120,000 gal (Strong Visual), 1,200,000 gal (Light Visual) |
NSF Certified | Yes |
Form | Powder |
Detectability | Less Than100 ppb |
Dissolution Time | 3 to 6 min |
Dye Type | Water Tracing Dye |
Fluorescent | No |
Description
Dye Tracer Powder, Dye Type Water Tracing Dye, Color Blue, Form Powder, Container Size 1 lb, Coverage 120,000 gal (Strong Visual), 1,200,000 gal (Light Visual), Dissolution Time 3 to 6 min, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent No, Application Cooling Towers, Flow Studies, Lakes, Rivers, Ponds, Leak Detection In Large Closed Loop Systems, Power Plant Piping, Sewer and Drain Connections, Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 132 in.-lb., Modulating (GEB161.1U)
- TRUE BLUE AIR FILTER FIBERGLASS 12X12X1in. (112121)
- MASTER FLOW 10 in. x 4 in. to 6 in. Universal Register Box (RB10X4X6)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- Bright Dyes Air Cleaners and Accessories