Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Liquid, Yellow/Green, 1 Gallon
Mfr # 106001-01G
Zoro # G4719127
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Standards ANSI; NSF
- Concentration @ 1 PPM 1 pt to 12,500 gal
- Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Dyes
- MFR # 106001-01G
- Zoro # G4719127
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Dye Tracer Liquid |
Color | Yellow/Green |
Standards | ANSI; NSF |
Concentration @ 1 PPM | 1 pt to 12,500 gal |
Application | Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections |
Coverage | 12,500 gal (Strong Visual), 125,000 gal (Light Visual) |
Dye Type | Water Tracing Dye |
Form | Liquid |
Viscosity | 1.8 cps |
Dissolution Time | Immediate |
Fluorescent | Yes |
NSF Certified | Yes |
Detectability | Less Than100 ppb |
Description
Dye Tracer Liquid, Dye Type Water Tracing Dye, Color Yellow/Green, Form Liquid, Container Size 1 gal, Coverage 12,500 gal (Strong Visual), 125,000 gal (Light Visual), Dissolution Time Immediate, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Std Cap Filter, Antmcrbl Pleat, 24x24x2" (102-680-022)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- HONEYWELL 137980A Test Spring Assembly (137980A)
- ZORO SELECT Sidewall/Ceiling Register, 9.88 X 9.88, White, Steel (4MJJ8)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Blue, 1 lb (105005)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- Bright Dyes Air Cleaners and Accessories