Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Liquid, Red, 1 Gallon
Mfr # 106000-01G
Zoro # G4720387
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Closed Loop Systems/Applications, Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation)
- Concentration @ 1 PPM 1 pt to 12,500 gal
- Size 1 gal
- Coverage 12,500 gal (Strong Visual), 125,000 gal (Light Visual)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 106000-01G
- Zoro # G4720387
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Dye Tracer Liquid |
Color | Red |
Application | Closed Loop Systems/Applications, Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation) |
Concentration @ 1 PPM | 1 pt to 12,500 gal |
Coverage | 12,500 gal (Strong Visual), 125,000 gal (Light Visual) |
Fluorescent | Yes |
Dye Type | Water Tracing Dye |
Form | Liquid |
NSF Certified | Yes |
Detectability | Less Than100 ppb |
Dissolution Time | Immediate |
Viscosity | 1.8 cps |
Description
Dye Tracer Liquid, Dye Type Water Tracing Dye, Color Red, Form Liquid, Container Size 1 gal, Coverage 12,500 gal (Strong Visual), 125,000 gal (Light Visual), Dissolution Time Immediate, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Closed Loop Systems/Applications, Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation), Viscosity 1.8 cps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL E Star DIY 4th Gen 24k BTU Ductless Mini-Split Air Handler 230V (DIY-24-HP-WMAH-230C25)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- PACKARD Draft Inducer, 115V, Metal, 8 11/16 in H. (66501)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Red, 1 lb (105403)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Gallon (106001-01G)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106053-01G)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- Bright Dyes Air Cleaners and Accessories