Bright Dyes

Dye Tracer Liquid, Fl Blue, 1 Gallon


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI; NSF
  • Color Blue
  • Size 1 gal
  • Concentration @ 1 PPM 1 pt to 12,500 gal
  • Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Details

Standards ANSI; NSF
Color Blue
Concentration @ 1 PPM 1 pt to 12,500 gal
Item Dye Tracer Liquid
Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
Fluorescent No
Detectability Less Than100 ppb
NSF Certified Yes
Dye Type Water Tracing Dye
Form Liquid
Viscosity 1.8 cps
Coverage 12,500 gal (Strong Visual), 125,000 gal (Light Visual)

Description

Dye Tracer Liquid, Dye Type Water Tracing Dye, Color Blue, Form Liquid, Container Size 1 gal, Coverage 12,500 gal (Strong Visual), 125,000 gal (Light Visual), Detectability less than 100 ppb, NSF Certified Yes, Fluorescent No, Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections, Standards ANSI; NSF, Viscosity 1.8 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.