Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Cake, Yellow/Grn, 1.25 oz, PK10
Mfr # 102001
Zoro # G4205747
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 1.25 oz
- Dissolves 1 hr
- Application 50 to 50,000 gal
- Standards Certified NSF60 Safe For Use in Drinking Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Dyes
- MFR # 102001
- Zoro # G4205747
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1.25 oz |
Container Size | 1.25 oz |
Details
Item | Dye Tracer Cake |
Color | Yellow/Green |
Dissolves | 1 hr |
Application | 50 to 50,000 gal |
Standards | Certified NSF60 Safe For Use in Drinking Water |
Concentration @ 1 PPM | 240 gal/Cake |
Detectability | Less Than100 ppb |
Form | Wax |
Dye Type | Water Tracing Dye |
Fluorescent | Yes |
Dissolution Time | 1 hr |
NSF Certified | Yes |
Description
Dye Tracer Cake, Dye Type Water Tracing Dye, Color Yellow/Green, Form Wax, Container Size 1.25 oz, Coverage 240 gal (Strong Visual), 2,400 gal (Light Visual), Dissolution Time 1 hr, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Lake and Pond Leak Detection, Power Plant Piping, Sea Markers, Flow Mapping, Time and Travel Studies, Tracing Studies, Standards ANSI; NSF, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- RANCO Control, Cycle (A22-2451)
- FASCO Draft Inducer Blowers (A996A)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- Bright Dyes Air Cleaners and Accessories