Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Cake, Red, 1.25 oz, PK10
Mfr # 102000
Zoro # G4715584
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1.25 oz
- Application 50 to 50,000 gal
- Dissolves 1 hr
- Concentration @ 1 PPM 240 gal/Cake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Dyes
- MFR # 102000
- Zoro # G4715584
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1.25 oz |
Container Size | 1.25 oz |
Details
Item | Dye Tracer Cake |
Color | Red |
Application | 50 to 50,000 gal |
Dissolves | 1 hr |
Concentration @ 1 PPM | 240 gal/Cake |
Dye Type | Water Tracing Dye |
Detectability | Less Than100 ppb |
Dissolution Time | 1 hr |
Form | Wax |
Description
Dye Tracer Cake, Dye Type Water Tracing Dye, Color Red, Form Wax, Container Size 1.25 oz, Coverage 240 gal (Cake), Dissolution Time 1 hr, Detectability less than 100 ppb, Application 50 to 50,000 gal, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20252.8 4PK)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Pint (106053-01P)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- Bright Dyes Air Cleaners and Accessories