Shop All Air Fresheners & Odor Eliminators
Bright Air
Sweet Gems Lavender Odor Eliminator, Purple
Mfr # BRI900426
Zoro # G407480716
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Sweet Lavender & Violet
- Color Lavender
- Cleaner Form Gel
- Cleaner Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900426
- Zoro # G407480716
- UPC # 814840012389
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Details
Type | Air Freshener |
Fragrance | Sweet Lavender & Violet |
Color | Lavender |
Cleaner Form | Gel |
Item | Sweet Gems Lavender Odor Eliminator |
Features | Long Lasting; Phthalate-free; BHT Free; Odor Neutralizer; Triclosan-free |
For Use On | Bathroom; Kitchen; Office; Living Room |
Duration (Hours) | 45 Day |
Description
Odor eliminator features stylish gel beads that are infused with a sweet lavender and violet scent to eliminate unpleasant smells while providing longlasting freshness for up to 45 days Decorative container with a removable front label creates an attractive display for use in any area that needs continuous fragrance Gel beads use fragrances with essential oils and is made without any phthalates, triclosan or BHT Odor eliminator is perfect for bathrooms, kitchens, offices, living rooms, entryways and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 3 1/4 in W Scrub Brush, Stiff, 49 in L Handle, 10 1/2 in L Brush, Red, Wood, 10 1/2 in L Overall (547)
- BRUSH RESEARCH MANUFACTURING BRM ACID1- .375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID1)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 4 x 19 Rows (25202)
- BISSELL Bissell 62E52 2X Deep Clean & Protect Formula; 60 oz (170613)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Odor Eliminator Sachets, Wild Lavender, , MI, PK 2 (BRI900611)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- Bright Air Air Fresheners & Odor Eliminators