Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Bright Air
Scent Gems, Gel, Island Nectar/Pineapple (Discontinued)
Mfr # 900229
Zoro # G1932449
This Product is Discontinued
Key Features
- Type Jar
- Fragrance Island Nectar and Pineapple
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # 900229
- Zoro # G1932449
- UPC # 814840011245
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Container Size | 10 oz |
Details
Type | Jar |
Fragrance | Island Nectar and Pineapple |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Jar |
Primary Chemical | Alcohol |
Item | Deodorizer |
Item - Surface and Air Deodorants | Odor Eliminator |
Net Weight | 10 oz |
Container Type | Jar |
Application | Odor Control |
Product Series | Bright Air |
NSF Rating | Not Rated |
VOC Content | 0% |
Air Freshener Form | Beads |
Surfaces for Use On | Air |
Description
Deodorizer, Odor Eliminators, Fragrance Island Nectar and Pineapple, Container Type Jar, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Beads, Pink, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.