Shop All Air Fresheners & Odor Eliminators
Bright Air
Scent Gems, Gel, Cool and Clean
Mfr # 900228
Zoro # G1932458
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Cool and Clean
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900228
- Zoro # G1932458
- UPC # 814840011238
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Container Size | 10 oz |
Details
Type | Jar |
Fragrance | Cool and Clean |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Jar |
Item | Deodorizer |
Primary Chemical | Alcohol |
Net Weight | 10 oz |
Container Type | Jar |
Product Series | Bright Air |
Application | Odor Control |
NSF Rating | Not Rated |
Air Freshener Form | Beads |
VOC Content | 0% |
Surfaces for Use On | Air |
Description
Deodorizer, Odor Eliminators, Fragrance Cool and Clean, Container Type Jar, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Beads, Blue, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Trash Can, Black, Polyethylene (7603016)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- NILFISK Vacuum Accessory (80956205)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- Bright Air Air Fresheners & Odor Eliminators