Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator, Sweet Lavender & Violet, 10oz LAV, PK 6
Mfr # BRI900426CT
Zoro # G402501485
product price: $38.29
/pk 6, $6.38/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Sweet Lavender & Violet
- Color Lavender
- Cleaner Form Gel
- Features Long Lasting; Phthalate-free; BHT Free; Odor Neutralizer; Triclosan-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900426CT
- Zoro # G402501485
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener |
Fragrance | Sweet Lavender & Violet |
Color | Lavender |
Cleaner Form | Gel |
Item | Sweet Gems Lavender Odor Eliminator |
Features | Long Lasting; Phthalate-free; BHT Free; Odor Neutralizer; Triclosan-free |
For Use On | Bathroom; Kitchen; Office; Living Room; Bedroom |
Duration (Hours) | 45 Day |
Description
Odor eliminator features stylish gel beads that are infused with a sweet lavender and violet scent to eliminate unpleasant smells while providing long-lasting freshness for up to 45 days. Decorative container with a removable front label creates an attractive display for use in any area that needs continuous fragrance. Gel beads use fragrances with essential oils and is made without any phthalates, triclosan or BHT. Odor eliminator is perfect for bathrooms, kitchens, offices, living rooms, entryways and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL STEAM MOP STN FLTR 44in. (WD20000)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- CLOROX Stain Remover and Color Brightener Powder, Multi (CLO03098)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24002TRI-XF-B)
- BRIGHT AIR Air Freshener, Citrus Burst, 4 oz Orange, PK 6 (BRI900440CT)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Odor Eliminator Sachets, Wild Lavender, , MI, PK 2 (BRI900611)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- Bright Air Air Fresheners & Odor Eliminators