Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator Sachets, Wild Lavender, , MI, PK 2
Mfr # BRI900611
Zoro # G002501472
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Wild Lavender
- Color Purple
- Features Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free
- For Use On Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # BRI900611
- Zoro # G002501472
- UPC # 814840013362
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener |
Fragrance | Wild Lavender |
Color | Purple |
Features | Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free |
Item | Fresh Pak Sachets |
For Use On | Multipurpose |
Description
Eliminate odors in small places with these sachets filled with all-natural ingredients and premium fragrances infused with essential oils. Patented, Max Odor Eliminator technology works 24/7 to get rid of big odors in small spaces. Hang in closets or stash in shoes, drawers, gym bags and more for a continuous release of the fresh fragrance of Wild Lavender with chamomile. Fresh Pak Sachets are also safe to use in the office or anyplace that needs freshening. Adjustable snaps and grommet make it easy to hang or stash these compact odor fighters where you need them. Fresh Paks do not contain phthalates, parabens, formaldehyde, NPEs or BHT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOUT Laundry Stain Treatment, 22 oz Spray Bottle, 8PK (356160)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900090)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- Bright Air Air Fresheners & Odor Eliminators