Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2
Mfr # BRI900610
Zoro # G402501430
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Meadow Breeze
- Color Green
- For Use On Multipurpose
- Features Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # BRI900610
- Zoro # G402501430
- UPC # 814840013386
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener |
Fragrance | Meadow Breeze |
Color | Green |
For Use On | Multipurpose |
Item | Fresh Pak Sachets |
Features | Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free |
Description
Eliminate odors in small places with these sachets filled with all-natural ingredients and premium fragrances infused with essential oils. Patented, Max Odor Eliminator technology works 24/7 to get rid of big odors in small spaces. Hang in closets or stash in shoes, drawers, gym bags and more for a continuous release of the fresh fragrance of Meadow Breeze. Fresh Pak Sachets are also safe to use in the office or anyplace that needs freshening. Adjustable snaps and grommet make it easy to hang or stash these compact odor fighters where you need them. Fresh Paks do not contain phthalates, parabens, formaldehyde, NPEs or BHT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- TOUGH GUY 4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall (2NTJ6)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Fresh Pak Sachets, 2PK (BRI900612)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz (900441EA)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- Bright Air Air Fresheners & Odor Eliminators