Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6
Mfr # BRI900437CT
Zoro # G902501473
product price: $50.89
/pk 6, $8.48/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cool Clean
- Color Blue
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900437CT
- Zoro # G902501473
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Height | 1.8" |
Width | 5" |
Length | 5" |
Details
Type | Air Freshener |
Fragrance | Cool Clean |
Color | Blue |
Cleaner Form | Gel |
For Use On | Room; Office; Home |
Item | Max Scented Gel Odor Eliminator |
Features | Odor Neutralizer; Phthalate-free; Paraben-free; BHT Free; Bio-based; Formaldehyde-free; NPE-free |
Description
This bio-based odor eliminator features Max Odor Eliminator technology to tackle unwanted odors, clear them from the air and infuse your room with a fresh fragrance. Sleek, ultra-modern design is self-contained and can stand or lie flat to safely use anywhere. Premium fragrance freshens rooms with essential oils and without any phthalates, parabens, formaldehyde, NPEs or BHT. Odor eliminator is safe to use around the home, office, children and pets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz, PK6 (900441)
- BRIGHT AIR Max Scented Oil Air Freshener, Citrus Burst, 4 oz (900440EA)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Linen and Spring Breeze, 0.67 oz Bottle, PK5 (BRI900669)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- FUNK AWAY Funkaway Extreme Odor Eliminating Laundry Booster (FAB32)
- Bright Air Air Fresheners & Odor Eliminators