Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6
Mfr # BRI900436CT
Zoro # G402501492
product price: $46.65
/pk 6, $7.77/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Citrus
- Color Orange
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900436CT
- Zoro # G402501492
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Length | 5" |
Width | 5" |
Height | 1.8" |
Details
Type | Air Freshener |
Fragrance | Citrus |
Color | Orange |
Cleaner Form | Gel |
Features | Odor Neutralizer; Phthalate-free; Paraben-free; BHT Free; Bio-based; Formaldehyde-free; NPE-free |
For Use On | Room; Office; Home |
Item | Max Scented Gel Odor Eliminator |
Description
This bio-based odor eliminator features Max Odor Eliminator technology to tackle unwanted odors, clear them from the air and infuse your room with a fresh fragrance. Sleek, ultra-modern design is self-contained and can stand or lie flat to safely use anywhere. Premium fragrance freshens rooms with essential oils and without any phthalates, parabens, formaldehyde, NPEs or BHT. Odor eliminator is safe to use around the home, office, children and pets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- NAMCO MANUFACTURING Carpet Pre-Spot Degreaser, 1 gal. Jug, Liquid, Purple, 4 PK (4441C)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- BRIGHT AIR Scented Oil Air Freshener, Oil, Apple, PK6 (900022CT)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- Bright Air Air Fresheners & Odor Eliminators