Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Eliminator Air Freshener, 14OZ
Mfr # 900014
Zoro # G9469560
original price:
$6.65
5% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lavender & Fresh Linen
- Color Purple
- Cleaner Form Gel
- Cleaner Container Size 14 oz
- Cleaner Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900014
- Zoro # G9469560
- UPC # 893484000327
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 oz |
Details
Fragrance | Lavender & Fresh Linen |
Color | Purple |
Cleaner Form | Gel |
Cleaner Container Type | Jar |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Transform your everyday odor problems into a pleasant fragrance experience. Freshens any space with a clean scent while effectively eliminating unwelcome odors. Safe to use around the office and any other areas you want to keep fresh. Infused with natural oils. Freshens for up to 60 days.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109689)
- WYPALL Cleaning Wipes, Roll, L30, Prfrated, PK24, White, Roll, 70 Wipes, 11" x 10.40", 24 PK (05843CT)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- COBRA TOOLS Drain Bladder Blk 4-6" (00333)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- Bright Air Air Fresheners & Odor Eliminators