Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Scented Oil Air Freshener, Meadow Breeze, 4 oz, PK6
Mfr # 900441
Zoro # G5196805
product price: $51.35
/pk 6, $8.56/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Meadow Breeze
- Color Green
- Cleaner Form Liquid
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900441
- Zoro # G5196805
- UPC # 50814840013213
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz |
Details
Type | Diffuser |
Fragrance | Meadow Breeze |
Color | Green |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Container Type | Diffuser |
Net Weight | 6.2 lbs |
Application | Odor Control |
Description
BRIGHT Air® Max Scented Oil Air Freshener, Meadow Breeze, 4 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- DEB 4L Liquid Hand Cleaner Cartridge (09104)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- AQUA CHEMPACS Sanitary Cleaner Kit (4-1992)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz (900441EA)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRIGHT AIR Air Freshener, Citrus Burst, 4 oz Orange, PK 6 (BRI900440CT)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- Bright Air Air Fresheners & Odor Eliminators