Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Scented Oil Air Freshener, Meadow Breeze, 4 oz
Mfr # 900441EA
Zoro # G904417604
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Meadow Breeze
- Color Green
- Cleaner Form Liquid
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900441EA
- Zoro # G904417604
- UPC # 814840012501
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 oz |
Details
Type | Diffuser |
Fragrance | Meadow Breeze |
Color | Green |
Cleaner Form | Liquid |
Net Weight | 1 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Tackle unwanted odors, clear them from the air and infuse your personal space with freshness. Thoughtfully designed for maximum fragrance release with a sleek, contemporary design you'll want to display around your home and office. Free from phthalates, parabens, formaldehyde, NPEs and BHT.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- TOUGH GUY 6 in W BRUSH, Not Applicable L Handle, 10 in L Brush, White, Polypropylene, 10 in L Overall (3ZG66)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRIGHT AIR Scented Oil Air Freshener, Oil, Apple, PK6 (900022CT)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- BRIGHT AIR Deodorizer, Odor, Gems, Pk6 (900228CT)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- FUNK AWAY Extreme Odor Eliminating Sport Peggable Aerospray (FASA3.4)
- Bright Air Air Fresheners & Odor Eliminators