Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Scented Oil Air Freshener, Cool and Clean, 4 oz, PK6
Mfr # 900439
Zoro # G4192840
product price: $51.35
/pk 6, $8.56/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Cool & Clean
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900439
- Zoro # G4192840
- UPC # 50814840013190
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz |
Details
Type | Diffuser |
Fragrance | Cool & Clean |
Color | Blue |
Cleaner Form | Liquid |
Net Weight | 6.2 lbs |
Container Type | Diffuser |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Description
BRIGHT Air® Max Scented Oil Air Freshener, Cool and Clean, 4 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- BRIGHT AIR Fresh Pak Sachets, 2PK (BRI900612)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- Bright Air Air Fresheners & Odor Eliminators