Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Scented Oil Air Freshener, Cool and Clean, 4 oz
Mfr # 900439EA
Zoro # G804417803
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Cool & Clean
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # 900439EA
- Zoro # G804417803
- UPC # 814840012488
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 oz |
Details
Type | Diffuser |
Fragrance | Cool & Clean |
Color | Blue |
Cleaner Form | Liquid |
Net Weight | 1 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Tackle unwanted odors, clear them from the air and infuse your personal space with freshness. Thoughtfully designed for maximum fragrance release with a sleek, contemporary design you'll want to display around your home and office. Free from phthalates, parabens, formaldehyde, NPEs and BHT.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR .25in RED, FITS TN (390922)
- PROTEAM Compression Ring Screw Set: 4 Screws (100378)
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- BRIGHT AIR Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, PK6 (BRI 900228)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz (900115)
- BRIGHT AIR Fresh Pak Sachets, 2PK (BRI900612)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz, PK6 (900441)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, PK4 (76985)
- Bright Air Air Fresheners & Odor Eliminators