Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Scented Oil Air Freshener, Citrus Burst, 4 oz, PK6
Mfr # 900440
Zoro # G4192140
product price: $51.39
/pk 6, $8.57/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Citrus Burst
- Color Orange
- Cleaner Form Liquid
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900440
- Zoro # G4192140
- UPC # 50814840013206
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz |
Details
Type | Diffuser |
Fragrance | Citrus Burst |
Color | Orange |
Cleaner Form | Liquid |
Container Type | Diffuser |
Net Weight | 6.2 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
BRIGHT Air® Max Scented Oil Air Freshener, Citrus Burst, 4 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- NOBLES/TENNANT RIGHT HAND TRIGGER CONTROL BOX ASSEMBLY (1072353)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass (FGH24600GY00)
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz (900441EA)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- ECO AIR Eco Air Passive Air Frehener 36 Fab, PK6 (EA-F-006I036M-11)
- Bright Air Air Fresheners & Odor Eliminators