Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar
Mfr # 900437EA
Zoro # G904417857
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Cool & Clean
- Color Blue
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900437EA
- Zoro # G904417857
- UPC # 814840012464
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Details
Type | Jar |
Fragrance | Cool & Clean |
Color | Blue |
Cleaner Form | Gel |
Net Weight | 0.8 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Experience the Bright Air Max difference. This powerhouse takes it to the max, using premium fragrance with essential oils. Free from phthalates, parabens, formaldehyde, NPEs and BHT. Max Odor Eliminator technology with 3x power tackles unwanted odors, eliminates them from the air, and infuses the room with fresh fragrance. This modern design is sealed tight and can stand or lay flat. Safe to use around the home, office, kids, and pets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Hand Cleaner Disp, BLK, 2 L, 5 1/2 inD (ULT2LDB)
- XTERIOR Gutter Zap Gutter Stain Remover 1 Gallon (1121)
- NOBLES/TENNANT FILTER - SQUARE HEPA FILTER - FITS TN (1203162)
- SORBO SArm Single Yellow Jacket Washer 14 Inch (2773)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz, PK6 (900439)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Linen and Spring Breeze, 0.67 oz Bottle, PK5 (BRI900669)
- BRIGHT AIR Deodorizer, Odor, Gems, Pk6 (900228CT)
- BRIGHT AIR Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, PK6 (BRI 900228)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- ENOZ 16 Oz Old Fashioned Moth Ball (E67.10)
- Bright Air Air Fresheners & Odor Eliminators