Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, PK6
Mfr # 900436
Zoro # G5190970
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Citrus Burst
- Color Orange
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # 900436
- Zoro # G5190970
- UPC # 50814840013169
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz |
Details
Type | Jar |
Fragrance | Citrus Burst |
Color | Orange |
Cleaner Form | Gel |
Container Type | Jar |
Net Weight | 5.1 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
BRIGHT Air® Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- Bright Air Air Fresheners & Odor Eliminators