Shop All Air Fresheners & Odor Eliminators
Bright Air
Fresh Peach Scented Oil Air Freshener, Pink
Mfr # BRI900134
Zoro # G107480658
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Fresh Petals & Peach
- Color Pink
- Cleaner Form Oil
- Cleaner Container Size 2.5 fl oz (0.1 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900134
- Zoro # G107480658
- UPC # 814840010484
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Fresh Petals & Peach |
Color | Pink |
Cleaner Form | Oil |
Duration (Hours) | 45 Day |
Features | Long Lasting |
Item | Fresh Peach Scented Oil Air Freshener |
Description
Invigorate your senses and enhance your surroundings with this elegant, scented oil air freshener Natural, truetolife signature fragrances will infuse any small space with a fresh, clean scent Modern, stylish glass diffuser filled with pink color oil complements any decor and provides a longlasting, memorable experience Air Freshener lasts up to 45 days Fresh Petals and Peach scent will enliven your mood with the delicate, clean aromas of pink floral petals swaying in the wind with the crispness of fresh peach
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- CHURCH & DWIGHT CO. ArmHammer, FRIDGE-N-FREEZER PACK BAKING SODA, UNSCENTED, POWDER, 16 OZ, 12PK (3320084011CT)
- Bright Air Air Fresheners & Odor Eliminators