Shop All Air Fresheners & Odor Eliminators
Bright Air
Fresh Pak Sachets, 2PK
Mfr # BRI900612
Zoro # G004845802
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Fresh
- Color Blue
- Cleaner Form Sachet
- Features Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900612
- Zoro # G004845802
- UPC # 814840013379
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener |
Fragrance | Fresh |
Color | Blue |
Cleaner Form | Sachet |
Features | Odor Neutralizer; Phthalate-free; Paraben-free; Formaldehyde-free; NPE-free; BHT Free |
Item | Fresh Pak Sachets |
For Use On | Multipurpose |
Description
Eliminate odors in small places with these sachets filled with all-natural ingredients and premium fragrances infused with essential oils. Patented, Max Odor Eliminator technology works 24/7 to get rid of big odors in small spaces. Hang in closets or stash in shoes, drawers, gym bags and more for a continuous release of fresh fragrance. Fresh Pak Sachets are also safe to use in the office or anyplace that needs freshening. Adjustable snaps and grommet make it easy to hang or stash these compact odor fighters where you need them. Fresh Paks do not contain phthalates, parabens, formaldehyde, NPEs or BHT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROTECH Microtech Mechanical Warewash Detergent 1.5 gal., PK2 (5325040)
- WEIMAN Stainless Steel Cleaner and Polish, Trigger Spray Bottle, 22 oz, Ready to Use (108A)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced, 2 PK (31759)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Odor Eliminator Sachets, Wild Lavender, , MI, PK 2 (BRI900611)
- CITRUS MAGIC Pure Linen Scent Air Freshener 8 oz Solid (616471671-6PK)
- Bright Air Air Fresheners & Odor Eliminators