Shop All Air Fresheners & Odor Eliminators
Bright Air
Eliminator, Odor, Super Lemon
Mfr # 900248
Zoro # G7483992
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Lemon; Zesty Lemon
- Color Lemon
- Cleaner Container Size 14 fl oz (0.4 quart)
- Duration (Hours) 60 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900248
- Zoro # G7483992
- UPC # 814840011351
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 fl oz (0.4 quart) |
Details
Type | Air Freshener |
Fragrance | Lemon; Zesty Lemon |
Color | Lemon |
Item | Eliminator,Odor,Super Lemon |
Duration (Hours) | 60 Day |
Features | Odor Neutralizer; Long Lasting |
For Use On | Bathroom; Bedroom; Office; Kitchen |
Description
Eliminator,Odor,Super Lemon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER VACUUM HAND CORDLESS 3.6V (HNVC115J22)
- UNGER PROFESSIONAL 8In Ss Window Squeegee (92100)
- ZEP Dumpster Fair, Odor Neutralizer, 25 lb. (F03332)
- WARP BROTHERS 6X16C Film 16X100X6 Mill Clear Poly-Cover (6X16-C)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- Bright Air Air Fresheners & Odor Eliminators