Shop All Air Fresheners & Odor Eliminators
Bright Air
Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK30
Mfr # BRI00670CT
Zoro # G204417588
product price: $96.15
/pk 30, $3.21/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Sweet Lavender & Violet™
- Color Purple
- Cleaner Form Oil
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI00670CT
- Zoro # G204417588
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Sweet Lavender & Violet™ |
Color | Purple |
Cleaner Form | Oil |
For Use With | BRIGHT Air® 900670, 900254 |
Net Weight | 5.93 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Personalize your small space with natural, signature fragrances that provide a fresh, clean and long-lasting experience. Each refill freshens up to 45 days. Refills also fit Glade and Air Wick warmer units.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- ECOS Liq Laundry Detergent, Lavender, 170oz, PK2 (937002)
- BRIGHT AIR Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz (900115)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- Bright Air Air Fresheners & Odor Eliminators