Shop All Air Fresheners & Odor Eliminators
Bright Air
Electric Scented Oil Air Freshener Refill, Hawaiian Blossoms and Papaya, 0.67 oz Bottle, PK30
Mfr # BRI900668CT
Zoro # G304417594
product price: $111.99
/pk 30, $3.73/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Hawaiian Blossoms and Papaya
- Color Orange
- Cleaner Form Oil
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900668CT
- Zoro # G304417594
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Hawaiian Blossoms and Papaya |
Color | Orange |
Cleaner Form | Oil |
Application | Odor Control |
For Use With | BRIGHT Air® 900668, 900254 |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 8.06 lbs |
Description
Personalize your small space with natural, signature fragrances that provide a fresh, clean and long-lasting experience. Each refill freshens up to 45 days. Refills also fit Glade and Air Wick warmer units.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Pink (31791)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05264A)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Air Freshener, Citrus Burst, 4 oz Orange, PK 6 (BRI900440CT)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Odor Eliminator Sachets, Wild Lavender, , MI, PK 2 (BRI900611)
- Bright Air Air Fresheners & Odor Eliminators