Shop All Air Fresheners & Odor Eliminators
Bright Air
Deodorizer, Odor, Gems, Pk6
Mfr # 900229CT
Zoro # G9469542
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beads; Air Freshener
- Fragrance Island Nectar, Pineapple
- Color Red
- Cleaner Form Beads
- Cleaner Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # 900229CT
- Zoro # G9469542
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Details
Type | Beads; Air Freshener |
Fragrance | Island Nectar, Pineapple |
Color | Red |
Cleaner Form | Beads |
Item | Deodorizer, Odor, Gems, Pk6 |
Duration (Hours) | 1080 |
Application | Bedroom, Office |
For Use On | Office; Bedroom |
Description
Deodorizer, Odor, Gems, Pk6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L008)
- GEORGIA-PACIFIC Power Transformer Kit (59477A)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- PERFEX 18 in Sweep Face Push Broom, Soft, Green (2618G)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz, PK6 (900439)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, PK6 (BRI 900228)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900090)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol (96256EA)
- Bright Air Air Fresheners & Odor Eliminators