Shop All Air Fresheners & Odor Eliminators
Bright Air
Deodorizer, Odor, Gems, Pk6
Mfr # 900228CT
Zoro # G9469551
original price:
$38.89
9% off
new price: $35.19
/pk 6, $5.86/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cool; Clean
- Color Blue
- Cleaner Form Beads
- Cleaner Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # 900228CT
- Zoro # G9469551
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Details
Type | Air Freshener |
Fragrance | Cool; Clean |
Color | Blue |
Cleaner Form | Beads |
Item | Deodorizer, Odor, Gems, Pk6 |
Duration (Hours) | 45 Day |
For Use On | Office; Bedroom |
Description
Deodorizer, Odor, Gems, Pk6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Empty Spray Bottle (CLN108)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- TENNANT Ignition Key (361144)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink, 12 PK (CGCC1001)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Linen and Spring Breeze, 0.67 oz Bottle, PK5 (BRI900669)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- ARMOR ALL 16 Oz. Pump Spray Air Freshening Protectant, New Car Scent (15608B)
- Bright Air Air Fresheners & Odor Eliminators