Bright Air

Deodorizer, 14 oz., Plastic Jar, PK6 (Discontinued)


Key Features

  • Type Jar
  • Fragrance White Peach & Citrus
  • Color White
  • Recommended Dilution Ready to Use
  • Cleaner Form Gel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 14 oz
Size 14 oz.
Degreaser Container Size 14 oz.
Container Size 14 oz

Description

Deodorizer, Odor Eliminators, Fragrance White Peach and Citrus, Container Type Jar, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, White, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Features High-Quality Fragrance, Long-Lasting Freshness and Natural, Net Weight 14 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 0 Percent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.