Shop All Air Fresheners & Odor Eliminators
Bright Air
Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6
Mfr # BRI900248CT
Zoro # G302501608
original price:
$41.29
7% off
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Lemon; Lime; Zesty Lemon
- Color Lemon
- Cleaner Container Size 14 fl oz (0.4 quart)
- Duration (Hours) 60 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # BRI900248CT
- Zoro # G302501608
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 fl oz (0.4 quart) |
Details
Type | Air Freshener |
Fragrance | Lemon; Lime; Zesty Lemon |
Color | Lemon |
Item | Zesty Lemon Super Odor Eliminator |
Duration (Hours) | 60 Day |
Features | Odor Neutralizer; Long Lasting |
For Use On | Bathroom; Bedroom; Office; Kitchen |
Description
Transform your everyday odor problems into a pleasant fragrance experience. Super Odor Eliminator in a convenient plastic jar freshens any space with a natural clean scent while effectively eliminating unwelcome odors. High-quality fragrance is safe to use around the office and any other areas you want to keep fresh. Use to freshen your area for up to 60 days. The Zesty Lemon and Lime fragrance is infused with natural oils to deliver exceptional, long-lasting freshness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING TECHNOLOGY Once Over Floor Stripper, Liquid, 5 Gal. Pail (F200026)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- TOTER NOVAL Trash Cans, Beige (SOF23)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BRIGHT AIR Deodorizer, Odor, Gems, Pk6 (900228CT)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- Bright Air Air Fresheners & Odor Eliminators