Shop All Air Freshener Refills
Bright Air
Air Freshener Refill, Papaya, f/Oil Warmer Units, OE, PK 5
Mfr # BRI900668
Zoro # G802501429
product price: $13.65
/pk 5, $2.73/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Hawaiian Blossoms and Papaya
- For Use With BRIGHT Air® 900668, 900254
- Cleaner Form Oil
- Features Long Lasting
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI900668
- Zoro # G802501429
- UPC # 814840013898
- Country of Origin China
- Category Air Freshener Refills
Details
Item | Electric Scented Oil Air Freshen Refill |
Fragrance | Hawaiian Blossoms and Papaya |
For Use With | BRIGHT Air® 900668, 900254 |
Cleaner Form | Oil |
Features | Long Lasting |
Color | Orange |
Description
Personalize your small space with a natural, signature fragrance that provides a fresh, clean, long-lasting experience. Air freshener refill is designed for use with Bright Air Electric Scented Oil Air Fresheners that features a sleek modern diffuser design and complement any decor. Hawaiian Blossoms and Papaya refill freshens for up to 45 days. Fresh notes of fragrant Hawaiian blossoms, sweet papaya, mango and coconut blend to transport you to the tropics. Refill also fits warmer units made by leading manufacturers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- KIWI Scuff Cover, Black, 2.4 fl. Oz., PK48 (633483)
- BRONCO 10 gal Round Trash Can, Purple (84101089)
- NORPRO Compost Filter Refill (93F)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXG5)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- SCOTT Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6 (91072)
- F MATIC Twist Tropical Paradise Refill, 48PK (DRSHP-TW900)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- Bright Air Air Freshener Refills