Shop All Air Fresheners & Odor Eliminators
Bright Air
Air Freshener, Citrus Burst, 4 oz Orange, PK 6
Mfr # BRI900440CT
Zoro # G602501506
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Citrus Burst
- Color Orange
- Cleaner Form Gel
- Cleaner Container Size 4 fl oz (0.1 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bright Air
- MFR # BRI900440CT
- Zoro # G602501506
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Citrus Burst |
Color | Orange |
Cleaner Form | Gel |
Features | Phthalate-free; BHT Free; Paraben-free; Formaldehyde-free; NPE-free; Triclosan-free; Odor Neutralizer |
Item | Max Odor Eliminator |
For Use On | Kitchen; Bedroom; Office; Bathroom; Room; Living Room; Laundry Room; Basement |
Description
Use this air freshener to lift your spirits and fill the air with a fresh fragrance every day. Its premium fragrance with essential oils is made without any phthalates, triclosan or BHT. Plus, the elegant diffuser adds a stylish touch to brighten any personal space. Air freshener is perfect for kitchens, offices, bedrooms, bathrooms, entryways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- TOUGH GUY 5 in Strip Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, White, Cellulose/Polyester (13D098)
- RUBBERMAID COMMERCIAL Executive Brute Caddy Bag, Black (1867533)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- BRIGHT AIR Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz (900115)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Peony Scent Air Freshener Spray 8 oz Liquid (11211)
- Bright Air Air Fresheners & Odor Eliminators