Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Bright Air
Air Freshener, 2.5 oz., Glass Jar, PK6 (Discontinued)
Mfr # BRI 900134
Zoro # G0694359
This Product is Discontinued
Key Features
- Type Diffuser
- Fragrance Fresh Petals and Peach
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bright Air
- MFR # BRI 900134
- Zoro # G0694359
- UPC # 814840010484
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 oz |
Size | 2.5 oz. |
Container Size | 2.5 oz |
Details
Type | Diffuser |
Fragrance | Fresh Petals and Peach |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Air Fresheners |
Degreaser Container Type | Jar |
Item | Air Freshener |
Item - Surface and Air Deodorants | Air Freshener |
Container Type | Jar |
Primary Chemical | None |
For Use On | Odors |
Features | Nature Infused Fragrances are a Natural Safer Alternative to Sprays and Aerosols |
Application | Odor Control |
Product Series | Bright Air |
Net Weight | 2.5 oz |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Air Freshener Form | Liquid |
VOC Content | 0% |
Description
Air Freshener, Air Fresheners, Fragrance Fresh Petals and Peach, Container Type Jar, Container Size 2.5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Pink, Air, None, Ready to Use/Concentrated Ready to Use, Features Nature Infused Fragrances are a Natural Safer Alternative to Sprays and Aerosols, Net Weight 2.5 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 0 Percent, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.