Briggs & Stratton

Vanguard Gasoline Engine, 6.5 HP (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Other Small Engine Parts

Key Features

  • Cylinders 1
  • Fuel Tank Capacity (Qt.) 3.3
  • Recommended Use Commercial
  • PTO Shaft Key (In.) Y
  • Overall Depth (In.) 10.82
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth (In.) 10.82
PTO Shaft Dia. (In.) 0.75
Overall Depth Facing PTO (In.) 10.82
PTO Shaft Height (In.) 4.17
Shaft Length (In.) 40
Overall Height (In.) 13.91
Shaft Height (In.) 4.17
PTO Shaft Length (In.) 2.421
Overall Width (In.) 15.2
Shaft Dia. (In.) 3/4

Description

Gasoline Engine, Shaft Orientation Horizontal, Shaft Configuration 1/4 In. Dia, Keyway, Tapped 5/16-24, Muffler Yes

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.