Shop All Snow Blowers
This Product is Discontinued
Briggs & Stratton
Snow Blower, Gas, 18 in Clearing Path, 7 in Auger Diameter, 5.5 ft-lb Torque (Discontinued)
Mfr # 1697099
Zoro # G3871123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 18 in
- Auger Diameter 7 in
- Torque 5.5 ft-lb
- Engine Brand Briggs and Stratton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 1697099
- Zoro # G3871123
- UPC # 047282758236
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 7 in |
Inlet Height | 12 1/2 in |
Chute Turning Radius | 200 Degrees |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 18 in |
Torque | 5.5 ft-lb |
Engine Brand | Briggs and Stratton |
Displacement | 127 cc |
Features | Compact Size, Easily Change The Height and Distance Snow is Thrown, Quick Adjust Deflector |
Auger Type | Thermal |
Drive Type | Auger |
Chute Construction | Plastic |
Fuel Tank Capacity | 3.2 qt |
Start Type | Recoil |
Integrated Hand Warmers | No |
Lights | No |
Stages | 1 |
Chute Rotation | Manual |
Description
Snow Blower, 18 in Clearing Path, Auger Diameter 7 in, Inlet Height 12 1/2 in, 5.5 ft-lb Torque, Fuel Type Gas, Displacement 127 cc, Engine Brand Briggs and Stratton, Drive Type Auger, Stages 1, Start Type Recoil, Fuel Tank Capacity 3.2 qt, Wheel Dia. 8 in, Wheel Width 2 in, Auger Type Thermal, Chute Construction Plastic, Chute Rotation Manual, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Lights No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.