Shop All Snow Blowers
This Product is Discontinued
Briggs & Stratton
Snow Blower, Gas, 18 in Clearing Path, 12 in Auger Diameter, 11.5 ft-lb Torque (Discontinued)
Mfr # 1696815
Zoro # G3871254
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 27 in
- Auger Diameter 12 in
- Torque 11.5 ft-lb
- Engine Brand Briggs and Stratton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 1696815
- Zoro # G3871254
- UPC # 047282113660
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 12 in |
Inlet Height | 20 in |
Wheel Dia. | 16 in |
Chute Turning Radius | 200 Degrees |
Wheel Width | 5 in |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 27 in |
Torque | 11.5 ft-lb |
Engine Brand | Briggs and Stratton |
Displacement | 250 cc |
Auger Type | Notched |
Chute Construction | Steel |
Skid Shoe Type | Polymer Reversible |
Lights | Yes |
Drive Type | Disc |
Fuel Tank Capacity | 3.2 qt |
Features | Dual Trigger Steering, For Heavy Snow Applications, Hands Free Control, Oversized Controls Provide Mitten Friendly Operation, Push Button Electric Starting |
Stages | 2 |
Integrated Hand Warmers | Yes |
Start Type | Electric |
Chute Rotation | Dash Mount Crank |
Description
Snow Blower, 27 in Clearing Path, Auger Diameter 12 in, Inlet Height 20 in, 11.5 ft-lb Torque, Fuel Type Gas, Displacement 250 cc, Engine Brand Briggs and Stratton, Drive Type Disc, Stages 2, Start Type Electric, Fuel Tank Capacity 3.2 qt, Wheel Dia. 16 in, Wheel Width 5 in, Auger Type Notched, Chute Construction Steel, Chute Rotation Dash Mount Crank, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes, Skid Shoe Type Polymer Reversible, Lights Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.