Shop All Anti-Freeze & Coolants
This Product is Discontinued
Briggs & Stratton
Pump Saver, Steel, 0.10 psi, 10 oz. (Discontinued)
Mfr # 6151
Zoro # G2100896
This Product is Discontinued
Key Features
- Size 10 oz
- For Use With Pressure Washer
- Features Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces
- Max. Fluid Temp. 122 Degrees F
- Max. Pressure 0.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 6151
- Zoro # G2100896
- UPC # 011675061517
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 10 oz |
Dimensions | 2-45/64 in L x 2-45/64 in W x 5-45/64 in H |
Details
For Use With | Pressure Washer |
Features | Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces |
Max. Fluid Temp. | 122 Degrees F |
Max. Pressure | 0.1 psi |
Inlet | 3/8 in NPT |
Material | Steel |
Item | Pump Saver |
Accessory Type | Pump Saver |
Description
Pump Saver, Max. Fluid Temp. 122 Degrees F, Max. Pressure 0.1 psi, For Use With Pressure Washer, Inlet 3/8 in NPT, Dimensions 2-45/64 in L x 2-45/64 in W x 5-45/64 in H, Size 10 oz, Material Steel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.