Shop All Pressure Washers
This Product is Discontinued
Briggs & Stratton
Pressure Washer, 3100 psi, 39-1/2" H (Discontinued)
Mfr # 20772
Zoro # G4336360
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Washer Water Type Cold
- Piston Material Aluminum
- Usable Hours per Week 40
- Engine Displacement 190 cc
- Pump Drive Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 20772
- Zoro # G4336360
- UPC # 011675207724
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 1/4 in x 30 ft |
Length | 24 1/2 in |
Height | 39 1/2 in |
Width | 18 1/4 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 3,100 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4.5 gpm, Engine Brand Briggs and Stratton, Starter Type Recoil, Engine Displacement 190 cc, Gross Torque 8.25 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Aluminum, Usable Hours per Week 40, Hose Dimensions 1/4 in x 30 ft, Burner Fuel Gasoline, Water Output Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.