Shop All Pressure Washers
This Product is Discontinued
Briggs & Stratton
Medium Duty 3000 psi 2.7 gpm Cold Water Gas Pressure Washer (Discontinued)
Mfr # 20592
Zoro # G9754044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Washer Flow Rate 2.7 gpm
- Net Weight 56 lb
- Height 39 1/2 in
- Hose Dimensions 1/4 in x 30 ft
- Usable Hours per Week 0 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 20592
- Zoro # G9754044
- UPC # 011675205928
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 39 1/2 in |
Hose Dimensions | 1/4 in x 30 ft |
Width | 18 1/2 in |
Length | 30 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.7 gpm, Engine Brand Briggs and Stratton, Starter Type Recoil, Engine Displacement 190 cc, Gross Torque 8.8, Detergent Injection System Yes, Pump Type Maintenance-Free Axial Com, Pump Drive Direct, Piston Material Aluminum, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 30 ft, Burner Fuel Gasoline
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.