Shop All Other Small Engine Parts
Briggs & Stratton
Premium Fuel Filter
Mfr # 5065K
Zoro # G1724965
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1WVK4, 3WU79, 3WU78, 3WU80, 1TKD8, 1TKD9, 1TKE1, 1TKE2, 1TKE3, and 1TKE4 Gasoline Engines
- Accessory Type Premium Fuel Filter
- Compatible Manufacturer Number 20S232-0035-F1, 20S232-0037-F1, 20S252-0049-F1, 31R907-0007-G1, 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1, 543477-3110-J1
- Compatible Brand Briggs and Stratton
- Compatible Product Type Extended Life Series Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 5065K
- Zoro # G1724965
- UPC # 024847255195
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Premium Fuel Filter |
For Use With | 1WVK4, 3WU79, 3WU78, 3WU80, 1TKD8, 1TKD9, 1TKE1, 1TKE2, 1TKE3, and 1TKE4 Gasoline Engines |
Accessory Type | Premium Fuel Filter |
Compatible Manufacturer Number | 20S232-0035-F1, 20S232-0037-F1, 20S252-0049-F1, 31R907-0007-G1, 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1, 543477-3110-J1 |
Compatible Brand | Briggs and Stratton |
Compatible Product Type | Extended Life Series Engine |
Product Type | Fuel Filter |
Description
Premium Fuel Filter, Product Type Fuel Filter, Compatible Brand Briggs and Stratton, Compatible Manufacturer Number 20S232-0035-F1, 20S232-0037-F1, 20S252-0049-F1, 31R907-0007-G1, 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1, 543477-3110-J1, Compatible Grainger Part Number 1TKD8, 1TKD9, 1TKE1, 1TKE2, 1TKE3, 1TKE4, 1WVK4, 3WU78, 3WU79, 3WU80, Compatible Product Type Extended Life Series Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Swivel Hose Cart, 400 Ft. (2517200GR)
- WATER RIGHT 50 Ft Coil Hose - Black (PCH-050-BK)
- MIDWEST AIR TECHNOLOGIES 2-3/8" Adaptor Clamp (328598C)
- LITTLE GIANT Rubber Feed Pan (HP2)
- BRIGGS & STRATTON Gasket, Transmission (7028762YP)
- BRIGGS & STRATTON REP MAN-1 CYL L-HD (270962)
- BRIGGS & STRATTON Cylinder Head Gasket (272163S)
- BRIGGS & STRATTON Magneto Armature (595554)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb./ft., Gross Torque (83152-1049-F1BS)
- BRIGGS & STRATTON CAP-OIL FILL (843464)
- BRIGGS & STRATTON Muffler, Kohler (5101275SM)
- Briggs & Stratton Other Small Engine Parts