Shop All Portable & Inverter Generators
This Product is Discontinued
Briggs & Stratton
Portable Inverter Generator, Gasoline, 1700 Rated, 2200 Surge, Recoil Start, 14.16 A (Discontinued)
Mfr # 30651
Zoro # G2088707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Briggs and Stratton
- Engine Brand Briggs & Stratton
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
- Generator Rated Watts 1700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 30651
- Zoro # G2088707
- UPC # 011675306519
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 21" |
Width | 12-1/2" |
Generator Height | 17-3/8" |
Length (Straight Wireway) | 21 in |
Description
Portable Inverter Generator, Fuel Type Gasoline, Starter Type Recoil, Engine Brand Briggs & Stratton, Fuel Tank Capacity 1 gal, Engine Displacement 111 cc, Full Power Switch Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.