Briggs & Stratton

Portable Generator, Gasoline, 6500 Rated, 8125 Surge, Recoil Start, 25.0 A (Discontinued)


Free Shipping & Returns

Key Features

  • Engine Brand Briggs & Stratton
  • Fuel Type Gasoline
  • Generator Rated Watts 6500
  • Surge Watts 8125
  • Starter Type Recoil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Generator Height 28 in
Width 27"
Length 28"
Length (Straight Wireway) 28"

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, Parallel Configuration Capable No, Engine Brand Briggs & Stratton, Fuel Tank Capacity 7.5 gal, Engine Displacement 420cc, Engine Alternator Brush, Full Power Switch No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.